FWA718-1200-B4-G
Description
FWA718-1200-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE 42CZ
Part # 52336
BDI # 171691
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338856
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35