DT115-003-0-RM115-52
Description
DT115-003-0-RM115-52 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-113342-6573
BDI # 847778
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.793
Overall Width - Inch:
4.53