40B12
Description
40B12 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1/2" MIN PLAIN BORE
Part # 40B12
BDI # 620159
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Global Part Number GPN:
36141
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
12L050
Description
12L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 12L050
BDI # 614972
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573723
Pitch Diameter - Millimeter:
36.38
50B12
Description
50B12 ROLLER CHAIN SPROCKET ; 5/8" P 12T 5/8" MIN PLAIN BORE
Part # 50B12
BDI # 621943
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
36239
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
882-12T RB 3/4IN ARM BODY
Description
882-12T RB 3/4 " ARM BODY SPROCKET ; CI N-GRVD 401-325-2
Part # 9167335
BDI # 18142189
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
D40B12H
Description
D40B12H ROLLER CHAIN SPROCKET ; 1/2" P 12T 2 STRAND MPB HARDENED
Part # D40B12H
BDI # 607734
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Duplex Type
Global Part Number GPN:
30589
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore