40B14
Description
40B14 ROLLER CHAIN SPROCKET ; 1/2" P 14T 1/2" MIN PLAIN BORE
Part # 40B14
BDI # 620164
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Global Part Number GPN:
36143
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
14L075
Description
14L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 14L075
BDI # 615494
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573949
Pitch Diameter - Millimeter:
42.45
50B14
Description
50B14 ROLLER CHAIN SPROCKET ; 5/8" P 14T 5/8" MIN PLAIN BORE
Part # 50B14
BDI # 621947
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Global Part Number GPN:
36241
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
14L100
Description
14L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # 14L100
BDI # 615495
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573728
Pitch Diameter - Millimeter:
42.45
D40B14H
Description
D40B14H ROLLER CHAIN SPROCKET ; 1/2" P 14T HT DOUBLE 1/2" MIN PLAIN BORE
Part # D40B14H
BDI # 607736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Duplex Type
Global Part Number GPN:
30591
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore