40A26
Description
40A26 ROLLER CHAIN SPROCKET ; 1/2" P 26T 5/8" MIN PLAIN BORE A PLATE
Part # 40A26
BDI # 619437
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
31643
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
41B26
Description
41B26 ROLLER CHAIN SPROCKET ; ROUGH BORE 41 CHAIN 26T B-HUB ONE SIDE
Part # 41B26
BDI # 620686
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
36214
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
35B26
Description
35B26 ROLLER CHAIN SPROCKET ; 3/8" P 26T 1/2" MIN PLAIN BORE
Part # 35B26
BDI # 618935
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Global Part Number GPN:
36118
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
26L075
Description
26L075 SYNCHRONOUS BELT PULLEY ; 3/8" P 26T 3/4" WIDTH ROUGH BORE
Part # 26L075
BDI # 618001
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573697
Pitch Diameter - Millimeter:
78.83
25B26
Description
25B26 ROLLER CHAIN SPROCKET ; 1/4" P 26T 3/8" MIN PLAIN BORE
Part # 25B26
BDI # 617887
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Global Part Number GPN:
36088
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore