D40B40
Description
D40B40 ROLLER CHAIN SPROCKET ; ROUGH BORE 40-2 CHAIN 40T B-HUB ONE SIDE
Part # D40B40
BDI # 607752
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Duplex Type
Global Part Number GPN:
30607
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
40B40
Description
40B40 ROLLER CHAIN SPROCKET ; 1/2" P 40T 3/4" MIN PLAIN BORE
Part # 40B40
BDI # 620206
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Global Part Number GPN:
36169
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Web Style | Minimum Bore 7/8
Global Part Number GPN:
667199
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN:
671382
Pressure Angle:
14.5
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
20.828
Face Width - Inch:
0.82
Pitch:
8 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
665696
Pressure Angle:
20 Degree