60B45
Description
60B45 ROLLER CHAIN SPROCKET ; 3/4" P 45T 15/16" MIN PLAIN BORE
Part # 60B45
BDI # 623499
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Global Part Number GPN:
36333
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
35B45
Description
35B45 ROLLER CHAIN SPROCKET ; ROUGH BORE 35 CHAIN 45T 1 ROW
Part # 35B45
BDI # 618949
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Global Part Number GPN:
36127
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
50B45SS
Description
50B45SS ROLLER CHAIN SPROCKET ; 5/8" P 45T 3/4" MIN PLAIN STAINLESS
Part # 50B45SS
BDI # 621996
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
36589
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
40B45
Description
40B45 ROLLER CHAIN SPROCKET ; 1/2" P 45T 3/4" MIN PLAIN BORE
Part # 40B45
BDI # 620212
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Global Part Number GPN:
36174
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/8
Global Part Number GPN:
671408
Pressure Angle:
14.5