206UCBN3A71 A-B ULTRAMITE 79
Description
206UCBN3A71 A-B ULTRAMITE 79 GEAR MOTOR ; POR MTO 1/2HP 1750RPM 56C FRAME
Part # 206UCBN3A71 A-B ULTRAMITE 79
BDI # 21852093
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
14.19
Overall Width - Inch:
8.66