7204DU

COMPARE

7204DU

Description
MRC.7204DU ANG CONTACT BALL BRG ; NON-RETURNABLE 20MM BORE 47MM OD 14MM WD

SKF

Part # MRC.7204DU

BDI # 663095

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Global Part Number GPN: 254523
Cage Material: Steel
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
ZKLF3590-2RS-2AP-XL

COMPARE

ZKLF3590-2RS-2AP-XL

Description
ZKLF3590-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLF3590-2RS-2AP-XL

BDI # 1179001

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY