ZKLF3590-2RS-2AP-XL

COMPARE

ZKLF3590-2RS-2AP-XL

Description
ZKLF3590-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLF3590-2RS-2AP-XL

BDI # 1179001

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY