100B19
Description
100B19 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19T 1-5/16" MIN PLAIN BORE
Part # 100B19
BDI # 614286
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
35939
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
H100E19
Description
H100E19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 19T QD-BUSH W/HT
Part # 100E19H
BDI # 920190
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
100BS19 1-5/8 KW 2SS
Description
100BS19 1-5/8 KW 2SS SPROCKET ; 1-1/4IN PITCH 1-5/8IN BORE 19 TEETH
Part # 100BS19 1-5/8 KW 2SS
BDI # 21444972
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore