60B48
Description
60B48 ROLLER CHAIN SPROCKET ; 3/4" P 48T 15/16" MIN PLAIN BORE
Part # 60B48
BDI # 623503
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Global Part Number GPN:
36336
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore
60A48
Description
60A48 ROLLER CHAIN SPROCKET ; 3/4" P 48T 15/16" MIN PLAIN BORE A PLATE
Part # 60A48
BDI # 622643
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Global Part Number GPN:
31810
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore
60BTB48
Description
60BTB48 ROLLER CHAIN SPROCKET ; 3/4" P 48T BORE FOR 2012 BUSHING
Part # 60BTB48
BDI # 623439
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32208
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed