14MX-48S-68
Description
14MX-48S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196048
BDI # 1094965
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Split Taper Bushing
Global Part Number GPN:
571696
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
50B48
Description
50B48 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1" MIN PLAIN BORE
Part # 50B48
BDI # 621999
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Global Part Number GPN:
36275
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
40BTB48
Description
40BTB48 ROLLER CHAIN SPROCKET ; 1/2" 48T BORE FOR 1610 BUSHING
Part # 40BTB48
BDI # 620146
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32078
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
40A48
Description
40A48 ROLLER CHAIN SPROCKET ; 1/2" P 48T 23/32" MIN PLAIN BORE A PLATE
Part # 40A48
BDI # 619465
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Global Part Number GPN:
31665
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore