50A49 1-7/16
Description
50A49 1-7/16 SPROCKET ; 5/8IN PITCH 1-7/16IN BORE 49 TEETH
Part # 50A49 1-7/16
BDI # 21445241
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore