50A49 1-7/16

COMPARE

50A49 1-7/16

Description
50A49 1-7/16 SPROCKET ; 5/8IN PITCH 1-7/16IN BORE 49 TEETH

MARTIN SPROCKET & GR

Part # 50A49 1-7/16

BDI # 21445241

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.755

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.11
Pitch Diameter - Millimeter: 247.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY