50B60
Description
50B60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1" MIN PLAIN BORE
Part # 50B60
BDI # 622011
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
36287
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
60BS60 1 3/4
Description
60BS60 1 3/4 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-3/4" BORE
Part # 60BS60 1 3/4
BDI # 623336
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
35207
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60A60
Description
60A60 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-1/4" MIN PLAIN BORE A PLATE
Part # 60A60
BDI # 622655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Global Part Number GPN:
31822
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
60BTB60
Description
60BTB60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR 2517 BUSHING
Part # 60BTB60
BDI # 623441
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32210
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
50A60
Description
50A60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 15/16" MIN PLAIN BORE A PLATE
Part # 50A60
BDI # 621204
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
31762
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore