14MX-71S-37
Description
14MX-71S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193071
BDI # 1094999
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed