LL735410-2
Description
LL735410-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 8-1/2" OD 19/32" WD
Part # LL735410-20024
BDI # 1363740
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Light Duty
Global Part Number GPN:
645895
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
LL735410
NU222EMC3
Description
NU222EMC3 CYLINDRICAL ROLLER BRG ; 110MM BOREX200MM ODX38MM W 1-ROW
Part # NU222EMC3
BDI # 17760962
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N222EAG1C3
Description
N222C3 CYLINDRICAL ROLLER BEARING ; 110MMX200MMX38MM
Part # N222EAG1C3
BDI # 1224315
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
453256
Number of Rows of Rollers:
Single Row
7222 BECBY
Description
7222 BECBY ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBY
BDI # 1265746
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257655
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
222RDU-BKE
Description
222RDU-BKE ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 222RDU-BKE
BDI # 662380
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Global Part Number GPN:
254473
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)