SL024844-A

COMPARE

SL024844-A

Description
SL024844-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL024844-A

BDI # 1177685

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449577
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY