23040 CC/W33
Description
23040 CC/W33 SPHR ROLLER BRG ; 200MM BORE 310MM OD 82MM WID SHAFT MOUNT
Part # 23040 CC/W33
BDI # 1418170
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.31
Outside Diameter - Millimeter:
312.674
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4470In-Lbs
Width - Inch:
2.625