7616DLGTNTG18
Description
7616DLGTNTG18 PRECISION RADIAL BALL BRG ; 1IN ID X 2IN OD X 1.1875IN WD
Part # 7616DLGTNTG18
BDI # 17014247
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269728
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
207 SZZG
Description
MRC.207 SZZG DEEP GROOVE BALL BRG ; NON-RETURNABLE 35MM BORE 72MM OD 17MM WD
Part # MRC.207 SZZG
BDI # 662263
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4663
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
9102PPG
Description
9102PPG Z1 FS50000 DEEP GROOVE BALL BRG ; 15MM ID 32MM OD 9MM WD
Part # 9102PPG Z1 FS50000
BDI # 1352243
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1604
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
5305CG
Description
MRC.5305CG ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMB 62MMOD 25.4MM WD
Part # MRC.5305CG
BDI # 662941
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256322
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3214 E-ZNR
Description
3214 E-ZNR ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3214 E-ZNR
BDI # 1250424
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)