NU222EMC3
Description
NU222EMC3 CYLINDRICAL ROLLER BRG ; 110MM BOREX200MM ODX38MM W 1-ROW
Part # NU222EMC3
BDI # 17760962
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP 314 ECP
Description
NUP 314 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 70MMB 150MMOD 35 WID
Part # NUP 314 ECP
BDI # 1420126
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455986
Number of Rows of Rollers:
Single Row
NU 316 ECM
Description
NU 316 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 80MMB 170MMOD 39 WID
Part # NU 316 ECM
BDI # 1418644
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455809
Number of Rows of Rollers:
Single Row
N222EAG1C3
Description
N222C3 CYLINDRICAL ROLLER BEARING ; 110MMX200MMX38MM
Part # N222EAG1C3
BDI # 1224315
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
453256
Number of Rows of Rollers:
Single Row
NNF 5010 ADB-2LSV
Description
NNF 5010 ADB-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE 50MMB 80MMOD 40 WID
Part # NNF 5010 ADB-2LSV
BDI # 1263126
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566676
Number of Rows of Rollers:
Double Row