Page 1 of 2

Next

Compare
MCFR 32 SB

COMPARE

MCFR 32 SB

Description
MCFR 32 SB CAM FOLLOWER BEARING ; 32MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1632155001

BDI # 344977

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21093

Price Inventory : Available to order
Loading Price
QTY
NATR12-PP-A

COMPARE

NATR12-PP-A

Description
NATR12-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 12MM BORE 32MM RLR DIA

INA

Part # NATR12-PP-A

BDI # 15003018

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239723

Price Inventory : Available to order
Loading Price
QTY
LR200-X-2RSR

COMPARE

LR200-X-2RSR

Description
LR200-X-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 10MM X 32MM X 9MM SEALED

INA

Part # LR200-X-2RSR

BDI # 21438557

Features

Roller Width - Inch: 0.354
Roller Width - Millimeter: 9
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Lip Seals
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
361200 R

COMPARE

361200 R

Description
361200 R TRACK ROLLER BRG ; 10MM IDX32MM ODX9MM WD SGL ROW

SKF

Part # 361200 R

BDI # 1421889

Features

Roller Width - Inch: 0.354
Roller Width - Millimeter: 9
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MCF 32 S

COMPARE

MCF 32 S

Description
MCF 32 S CAM FOLLOWER BEARING ; 32MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1632011001

BDI # 344763

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20947

Price Inventory : Available to order
Loading Price
QTY