CF 1 3/8 SB
Description
CF 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD
Part # 2130112000
BDI # 343950
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20700
CF 1 3/8 SB CR
Description
CF 1 3/8 SB CR CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 2130185000
BDI # 347438
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN:
20701
CF 1 3/8 S
Description
CF 1 3/8 S CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD
Part # 2130110000
BDI # 343949
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20699
CF 1 3/8
Description
CF 1 3/8 CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD
Part # 2130100000
BDI # 343947
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20697
CFH 1 3/8 SB
Description
CFH 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD
Part # 2130512000
BDI # 347143
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22571