KR 62 PP

COMPARE

KR 62 PP

Description
KR 62 PP CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KR 62 PP

BDI # 1417355

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
NA2206-X-2RSR

COMPARE

NA2206-X-2RSR

Description
NA2206-X-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE 30MM BORE 62MM RLR DIA

INA

Part # NA2206-X-2RSR

BDI # 1175404

Features

Roller Width - Inch: 0.78
Roller Width - Millimeter: 19.8
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | With Inner Ring | Lip Seal
Global Part Number GPN: 239710

Price Inventory : Available to order
Loading Price
QTY
NUTR2562

COMPARE

NUTR2562

Description
NUTR2562 CAM FOLLOWER BEARING ; NON-RETURNABLE 25MM BORE 62MM RLR DIA

INA

Part # NUTR2562-A

BDI # 1412412

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239825

Price Inventory : Available to order
Loading Price
QTY
KR62-PP-A

COMPARE

KR62-PP-A

Description
KR62-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 62MM X 24MM X 80MM DBL

INA

Part # KR62-PP-A

BDI # 18315503

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239991

Price Inventory : Available to order
Loading Price
QTY