KR 62 PP

COMPARE

KR 62 PP

Description
KR 62 PP CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KR 62 PP

BDI # 1417355

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR62-PP-A

COMPARE

KR62-PP-A

Description
KR62-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 62MM X 24MM X 80MM DBL

INA

Part # KR62-PP-A

BDI # 18315503

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239991

Price Inventory : Available to order
Loading Price
QTY