YCRSC-30

COMPARE

YCRSC-30

Description
YCRSC-30 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # YCRSC-30

BDI # 1088988

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CCYR 1 7/8 S

COMPARE

CCYR 1 7/8 S

Description
CCYR 1 7/8 S CAM FOLLOWER BEARING ; YOKE MOUNT ROLLER

MCGILL

Part # 4170510000

BDI # 344096

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21215

Price Inventory : Available to order
Loading Price
QTY
CF 1 7/8 SB

COMPARE

CF 1 7/8 SB

Description
CF 1 7/8 SB CAM FOLLOWER BEARING ; 1-7/8" RLR DIA 1" RLR WD

MCGILL

Part # 2170112000

BDI # 343958

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20756

Price Inventory : Available to order
Loading Price
QTY
CYR 1 7/8 S

COMPARE

CYR 1 7/8 S

Description
CYR 1 7/8 S CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" RLR DIA 1" RLR WD

MCGILL

Part # 4170110000

BDI # 344126

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21265

Price Inventory : Available to order
Loading Price
QTY
Y 60 L

COMPARE

Y 60 L

Description
Y 60 L CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" DIA 1" WIDTH

RBC BEARINGS

Part # Y60L

BDI # 795201

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 12.7
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY