M1222T
Description
M1222T AC MOTOR ; 2/.89HP 1725/1140RPM 3PH 60HZ 182T 3628M
Part # M1222T
BDI # 129719
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
0.89 | 2HP
Mounting Method:
Foot Mounted
M1721T
Description
M1721T AC MOTOR ; 1.5/.67HP 1735/1160RPM 3PH 60HZ 182T 352
Part # M1721T
BDI # 129768
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.17
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Mounting Method:
Foot Mounted