3196-2
Description
3196-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/32" BORE 1.181" WD
Part # 3196-20024
BDI # 1336788
Features
Component:
Cone
Width - Millimeter:
29.997
Inch - Metric:
Inch
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Global Part Number GPN:
646052
Precision Class:
Standard
Width - Inch:
1.181
Basic Number:
3196
22211 EK/C3
Description
22211 EK/C3 SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID
Part # 22211 EK/C3
BDI # 1418882
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592037
Self Aligning:
No
3208 A-2RS1/C3
Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM
Part # 3208 A-2RS1/C3
BDI # 1250327
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258061
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3659-2
Description
3659-20016 TAPERED ROLLER BEARING CONE ; PRECISION 15/16" BORE 1.198" WD
Part # 3659-20016
BDI # 1338044
Features
Component:
Cone
Width - Millimeter:
30.429
Inch - Metric:
Inch
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Global Part Number GPN:
649342
Precision Class:
Standard
Width - Inch:
1.198
Basic Number:
3659