7006CTRDULP4Y
Description
7006CTRDULP4Y PRECISION AC BALL BRG ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 7006CTRDULP4Y
BDI # 22997987
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7204DU
Description
MRC.7204DU ANG CONTACT BALL BRG ; NON-RETURNABLE 20MM BORE 47MM OD 14MM WD
Part # MRC.7204DU
BDI # 663095
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254523
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7003 CD/P4ADGB
Description
7003 CD/P4ADGB ANG CONTACT BALL BRG ; NON-RETURNABLE 17MM BORE 35MM OD 20MM WD
Part # 7003 CD/P4ADGB
BDI # 1265637
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7003CTRDULP4Y
Description
7003CTRDULP4Y PRECISION AC BALL BRG ; 17MM BOREX35MM ODX10MM W 1-ROW
Part # 7003CTRDULP4Y
BDI # 22997977
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7914CTRDULP4Y
Description
7914CTRDULP4Y PRECISION AC BALL BRG ; 70MM BOREX100MM ODX16MM W 1-ROW
Part # 7914CTRDULP4Y
BDI # 22998338
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring