AOM3546T

COMPARE

AOM3546T

Description
AOM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 3PH 60HZ 143T 3428M TEAO F1

BALDOR-RELIANCE

Part # AOM3546T

BDI # 125136

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY