Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Global Part Number GPN:
31648
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
820/815-31T RB 3/4IN ARM BODY
Description
820/815-31T RB 3/4" ARM SPROCKET ; CI GRVD 401-165-2
Part # 9167620
BDI # 18141857
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.452
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
Arm Body
Pitch Diameter - Millimeter:
189.281
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Global Part Number GPN:
31733
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore