40B23
Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE
Part # 40B23
BDI # 620182
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
40BS23 1 1/8
Description
40BS23 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS23 1 1/8
BDI # 619694
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Global Part Number GPN:
33383
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
D50B23H
Description
D50B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D50B23H
BDI # 607845
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Duplex Type
Global Part Number GPN:
30634
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
2060B23
Description
2060B23 ROLLER CHAIN SPROCKET ; 2060 CHAIN 23 TEETH SINGLE ROW
Part # 2060B23
BDI # 617496
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35864
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Rough Bore
50BS23 1 7/16
Description
50BS23 1 7/16 ROLLER CHAIN SPROCKET ; 1-7/16" FINISHED BORE 50 CHAIN 23T 1 ROW
Part # 50BS23 1 7/16
BDI # 621455
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
34522
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore