40BS25 1
Description
40BS25 1 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1" BORE
Part # 40BS25 1
BDI # 619731
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
33078
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
D40B25H
Description
D40B25H ROLLER CHAIN SPROCKET ; 1/2" P 25T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B25H
BDI # 607747
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Duplex Type
Global Part Number GPN:
30602
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
D35B25H
Description
D35B25H ROLLER CHAIN SPROCKET ; 35-2 CHAIN 25 TEETH 2 ROW HT
Part # D35B25H
BDI # 607699
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Duplex Type
Global Part Number GPN:
30572
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
80B25
Description
80B25 ROLLER CHAIN SPROCKET ; 1" P 25T 1" MIN PLAIN BORE
Part # 80B25
BDI # 625211
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Global Part Number GPN:
36376
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
60BS25 1 5/8
Description
60BS25 1 5/8 ROLLER CHAIN SPROCKET ; 3/4" P 25T 1-5/8" BORE
Part # 60BS25 1 5/8
BDI # 622940
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Global Part Number GPN:
35016
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore