40B60
Description
40B60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 3/4" MIN PLAIN BORE
Part # 40B60
BDI # 620228
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
36189
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
50B60
Description
50B60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1" MIN PLAIN BORE
Part # 50B60
BDI # 622011
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
36287
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Duplex Type
Global Part Number GPN:
30579
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
80B60
Description
80B60 ROLLER CHAIN SPROCKET ; RSB 80 CHAIN 60T B-HUB ONE SIDE
Part # 80B60
BDI # 625251
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Global Part Number GPN:
36411
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
60BS60 1 3/4
Description
60BS60 1 3/4 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-3/4" BORE
Part # 60BS60 1 3/4
BDI # 623336
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
35207
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore