324 15/1 A WR 143TC
Description
324 15/1 A WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-14796
BDI # 21851074
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
214 20/1 A WR 143TC
Description
214 20/1 A WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-02581
BDI # 21852103
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
264 20/1 B WR 143TC
Description
264 20/1 B WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-07219
BDI # 21850693
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted