60BS60 1 3/4

COMPARE

60BS60 1 3/4

Description
60BS60 1 3/4 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-3/4" BORE

MARTIN SPROCKET & GR

Part # 60BS60 1 3/4

BDI # 623336

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 14.33
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.761
Other Features: With 2 Set Screw
Global Part Number GPN: 35207
Pitch Diameter - Millimeter: 363.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25BS60 X 30MM

COMPARE

25BS60 X 30MM

Description
25BS60 X 30MM RLR CHAIN SPROCKET ; 30MM BORE DIA 60 TEETH

MARTIN SPROCKET & GR

Part # 25BS60 X 30MM

BDI # 21852143

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.777

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.92
Pitch Diameter - Millimeter: 121.336
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
S1060 1-1/2 KW/2SS

COMPARE

S1060 1-1/2 KW/2SS

Description
S1060 1-1/2 KW/2SS GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S1060 1-1/2 KW/2SS

BDI # 21445598

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY