Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Global Part Number GPN:
36317
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
50A29
Description
50A29 ROLLER CHAIN SPROCKET ; 5/8" P 29T 21/32" MIN PLAIN BORE A PLATE
Part # 50A29
BDI # 621169
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Global Part Number GPN:
31731
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
50B29
Description
50B29 ROLLER CHAIN SPROCKET ; 5/8" P 29T 3/4" MIN PLAIN BORE
Part # 50B29
BDI # 621976
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Global Part Number GPN:
36256
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore