D40B13H
Description
D40B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D40B13H
BDI # 607735
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Duplex Type
Global Part Number GPN:
30590
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
100B19
Description
100B19 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19T 1-5/16" MIN PLAIN BORE
Part # 100B19
BDI # 614286
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
35939
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
16L075
Description
16L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 16L075
BDI # 615928
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573709
Pitch Diameter - Millimeter:
48.51
35B19
Description
35B19 ROLLER CHAIN SPROCKET ; 3/8" P 19T 1/2" MIN PLAIN BORE
Part # 35B19
BDI # 618921
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Global Part Number GPN:
36111
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
40B60
Description
40B60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 3/4" MIN PLAIN BORE
Part # 40B60
BDI # 620228
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
36189
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore