UK211D1
Description
UK211D1 INSERT BEARING ; 55MM ID 100MM OD 35MM W ADAPTER MOUNTED
Part # UK211D1
BDI # 1235692
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
35
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
INS-GT-05-CR
Description
INS-GT-05-CR INSERT BALL BRG ; NORMAL DUTY FOR E-Z KLEEN BEARING
Part # 129580
BDI # 260600
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14.986
Other Features:
Single Row | Normal Duty | Without Adapter Sleeve and Locknut | Corrosion Resistant Insert
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14.986
Other Features:
Single Row | Normal Duty | Without Adapter Sleeve and Locknut
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
INS-GT-06-CR
Description
INS-GT-06-CR INSERT BALL BRG ; NORMAL DUTY FOR E-Z KLEEN BEARING
Part # 129581
BDI # 260601
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17.526
Other Features:
Single Row | Normal Duty | Without Adapter Sleeve and Locknut | Corrosion Resistant Insert
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
INS-GT-10-CR
Description
INS-GT-10-CR INSERT BALL BRG ; NORMAL DUTY FOR E-Z KLEEN BEARING
Part # 129585
BDI # 260605
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.1
Other Features:
Single Row | Normal Duty | Without Adapter Sleeve and Locknut | Corrosion Resistant Insert
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve