H100E25
Description
H100E25 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 25T QD-BUSH W/HT
Part # 100E25H
BDI # 920196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed
80B25
Description
80B25 ROLLER CHAIN SPROCKET ; 1" P 25T 1" MIN PLAIN BORE
Part # 80B25
BDI # 625211
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Global Part Number GPN:
36376
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
80BS25 1 3/8
Description
80BS25 1 3/8 ROLLER CHAIN SPROCKET ; 80 CHAIN 25T B-HUB ONE SIDE 1.375IN FB
Part # 80BS25 1 3/8
BDI # 624751
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Global Part Number GPN:
34371
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
80BS25 1 1/4
Description
80BS25 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS25 1 1/4
BDI # 624747
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Global Part Number GPN:
34167
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore