8MX-32S-21
Description
8MX-32S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182032
BDI # 1117389
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
8MX-32S-36
Description
8MX-32S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183032
BDI # 1117391
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
50B32FH X 3/4
Description
H50B32F X 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 32T 3/4" BORE W/HARDENED TEETH
Part # 50BS32 3/4
BDI # 24105549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
578060
Pitch Diameter - Millimeter:
50.93
35BTB32
Description
35BTB32 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB32
BDI # 618889
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32027
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed