40BTB54
Description
40BTB54 ROLLER CHAIN SPROCKET ; 1/2" 54T BORE FOR 1610 BUSHING
Part # 40BTB54
BDI # 620147
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32079
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Global Part Number GPN:
36183
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
60B54
Description
60B54 ROLLER CHAIN SPROCKET ; 3/4" P 54T 15/16" MIN PLAIN BORE
Part # 60B54
BDI # 623509
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Global Part Number GPN:
36342
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
60BTB54
Description
60BTB54 ROLLER CHAIN SPROCKET ; 3/4" P 54T BORE FOR 2517 BUSHING
Part # 60BTB54
BDI # 623440
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32209
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed