5370-169-204
Description
5370-169-204 ELECTRO MODULE BRAKE ; 7/8" BORE SHFT I/P SHFT O/P 30LB-FT
Part # 30189279
BDI # 955243
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 16Lb-ft
801440
Description
801440 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 5/8" BORE
Part # 801440
BDI # 454970
Features
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Starting | Stopping | Inching | Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Enclosed Design | NEMA
Global Part Number GPN:
415207
Housing Style:
Cylindrical
Pressure:
80psi
Mounting Method:
Flange Mounted | Shaft
Torque:
Maximum Static Torque Clutch-190Lb-in | Brake-210Lb-in
5370-273-115
Description
5370-273-115 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 7/8" BORE
Part # 30189394
BDI # 948475
Features
Enclosure:
TE
Bore Profile:
Straight | Finished
Power Rating:
21W
Activation:
Electrical
Motion Type:
Starting | Stopping
Inch - Metric:
Inch
Other Features:
Washdown Duty | Rugged | Finned Design | Single Conduit | UL and CSA Certified
Global Part Number GPN:
439825
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
HB882CN250TC/5.94A1SI2.125X3.94
Description
HB882CN250TC/5.94A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C25S00594
BDI # 299030
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07
HB882CN250TC/4.87A1SI2.125X3.94
Description
HB882CN250TC/4.87A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C25S00487
BDI # 299029
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07