6222/C3

COMPARE

6222/C3

Description
6222/C3 DEEP GROOVE BALL BRG ; 110MMX200MMX38MM

SKF

Part # 6222/C3

BDI # 1416981

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1856
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6222 2ZJEM

COMPARE

6222 2ZJEM

Description
6222 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MMB 200MMOD 38MM WD

SKF

Part # 6222 2ZJEM

BDI # 18489653

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1854
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
29430 E

COMPARE

29430 E

Description
29430 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE 150MMB 1 300MMOD 90MM HGT

SKF

Part # 29430 E

BDI # 1418298

Features

Height - Millimeter: 90
Bore 1 - Inch: 5.906
Bore 2 - Millimeter: 207.5
Height - Inch: 3.543
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
13948

COMPARE

13948

Description
13948 SELF ALIGNING BALL BRG

SKF

Part # 13948

BDI # 1261820

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 12.598

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
6222-2NS C3

COMPARE

6222-2NS C3

Description
6222-2NS C3 RADIAL BALL BEARING ; 110MM X 200MM X 38MM DEEP GROOVE

NACHI

Part # 6222-2NS C3

BDI # 664956

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 264670
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY