CCFE 1 1/2 SB
Description
CCFE 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2141212000
BDI # 343899
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20332
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement | With Seals and Internal Thrust Washers
100NP RIV 10FT
Description
100NP RIV ROLLER CHAIN ; 1-1/4" PITCH COTTERED 10/BOX
Part # 100NPRB
BDI # 904492
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS160-1-OL
Description
160 O/L CHAIN OFFSET LINK ; 160 CHAIN 2" CHAIN PITCH COTTERED
Part # 160OL
BDI # 903581
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602334
RS35-2-CL
Description
35-2 C/L SC CHAIN CONNECTING LINK ; 35-2 3/8" CHAIN PITCH SPRING CLIP
Part # 35-2CL
BDI # 1405761
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482228
Chain Series:
Standard
Internal Special Features:
No