D40B11H

COMPARE

D40B11H

Description
D40B11H ROLLER CHAIN SPROCKET ; 40 CHAIN 11 TEETH 2 ROW HT

MARTIN SPROCKET & GR

Part # D40B11H

BDI # 607732

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 1.775
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.003
Other Features: Duplex Type
Global Part Number GPN: 30588
Pitch Diameter - Millimeter: 45.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY