HMK824A

COMPARE

HMK824A

Description
HMK824A MITER GEAR ; 1" BORE 3" PITCH DIA 8 DP PITCH

MARTIN SPROCKET & GR

Part # HMK824A

BDI # 608962

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 16.256

Face Width - Inch: 0.64
Pitch: 8 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666264
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HMK824B

COMPARE

HMK824B

Description
HMK824B MITER GEAR ; 1-1/4" BORE 3" PITCH DIA 8 DP PITCH

MARTIN SPROCKET & GR

Part # HMK824B

BDI # 608963

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 16.256

Face Width - Inch: 0.64
Pitch: 8 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666309
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY