3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3203B-2RSTNC3
Description
3203B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 17MM BOREX40MM ODX17.5MM W 2-ROW
Part # 3203B-2RSTNC3
BDI # 17757639
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3307B-2ZTNC3
Description
3307B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2ZTNC3
BDI # 17757731
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7206 BEP
Description
7206 BEP ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 7206 BEP
BDI # 1417049
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257746
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7222-B-XL-MP-UA
Description
7222 B MP UA ; ANGULAR CONTACT BALL BEARING
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)