ZKLF1255-2RS-XL

COMPARE

ZKLF1255-2RS-XL

Description
ZKLF1255-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 12MM BORE 55MM OD 25MM

INA

Part # ZKLF1255-2RS-XL

BDI # 18316065

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY